Shop All Hand Ratchets
Pro-Grade Tools
1/2" Drive Flexible, Stubby Flex Head Stubby Ratchet , 1/2"Dr. , 6"
Mfr # 14013
Zoro # G8596128
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Style Flexible, Stubby
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 14013
- Zoro # G8596128
- UPC # 35794140137
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 6" |
Details
Item | Flex Head Stubby Ratchet ,1/2"Dr. ,6" |
Head Style | Flexible, Stubby |
Description
Flex Head Stubby Ratchet ,1/2 "Dr. ,6 "
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Ball Hex Key, 3.5 mm Tip Size (15758)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 1/4 in (70921)
- KNIPEX 6 3/8 in Wire Stripper 7 AWG (11 02 160)
- HUSQVARNA SPROCKET 12T #35 HEAT TREATED (587659902)
- PRO-GRADE TOOLS 1/2" Drive Flexible Flex Head Ratchet, 1/2"Dr. , 10" (14017)
- PRO-GRADE TOOLS 3/8" Drive Oval Oval Ratchet 3/8"Dr. (13012)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 12" (59156)
- PRO-GRADE TOOLS Xl Driver 12-In-1 Ratcheting Driver (35037)
- PRO-GRADE TOOLS 1/2" Drive Quick Release Oval Oval Head Ratchet 1/2"Dr. (14012)
- PRO-GRADE TOOLS Xldriver Stubby Ratcheting Driver (35039CD)
- SK PROFESSIONAL TOOLS 3/8" Drive 80 Geared Teeth Round Head Style Hand Ratchet, 5" to 10" L, Chrome Finish (800720)
- Pro-Grade Tools Hand Ratchets