Shop All UV Leak Detection
Pro-Flush
Pro Flush Flushing Solvent 16 oz. Solvent
Mfr # PF-16
Zoro # G610191485
product price: $228.99
/ea
Free Shipping & Returns
$228.99
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
- Brand Pro-Flush
- MFR # PF-16
- Zoro # G610191485
- UPC # 95247128969
- Country of Origin United States
- Category UV Leak Detection
Description
Pro-Flush is a flushing solvent for A/C and refrigeration systems formulated for R-410A retrofits, refrigerant conversions and compressor burnouts. Compatible with all refrigerants and compressor oils, the kit makes servicing quick, easy, and safe, as well as assuring you get to the job site with all necessary hardware in hand for 1-stop servicing. Pro-Flush is the answer for technicians who need a professional quality flushing solvent as well as the components to match.Pro-Flush is compatible with CFC and HFC refrigerants and compressor oilsPro-Flush has a non-boiling flashpoint that heats no higher than 106°F 46°C so most material boils off at atmospheric pressure and once the system is reconnected and sealed, the vacuum drawn on the system assures any remaining liquid is removedPro-Flush is a safe, non-toxic, and residue free product and meets the EPA's Significant New Alternatives Program SNAP standardsPro-Flush is safe to transport without fear of hazardous materialPro-Flush injector includes a pressure relief valve that opens at 200 psi, preventing dangerous over pressurization of the injectorPro-Flush is suitable for use in ambient temperatures below 60°F, unlike prepackaged aerosol dispensers which cannot be used when the ambient temperature is less than 60°F
Restrictions
- Hazardous material
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
- INFICON Refrigerant Leak Detector (717-202-G1)
- BAKER INSTRUMENTS B51000-NIST Digital Pressure Gauge, 0 to 1000 psi, (B51000-NIST)
- FJC Flare Low Side Adapter, 1/4" (2602)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208E)
- PRO-FLUSH Pro Flush Flushing Solvent Kit (PF-KIT)
- QWIKPRODUCTS QwikDetector Furnace leak detector (QT4500)
- MARSH EXCEL 1 gal Leak Detector (M6E-MELD2)
- TRACERLINE UV Leak Detection Dye, 0.25 oz. Size (TP3820-P12)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-GS1E-CS)
- BACHARACH 3015-0119 Battery Charger (3015-0119)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLEZE)
- Pro-Flush UV Leak Detection