Shop All Wood Screws
Pro-Fit
Wood Screw, #9, 1-1/2 in, Galvanized Round Head Hex Drive
Mfr # 278098
Zoro # G007060851
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-1/2 in
- Head Type Round
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 278098
- Zoro # G007060851
- UPC # 42928115336
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Hex |
Finish | Galvanized |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0125)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Stainless Steel Hex Head Hex Drive, 6 PK (79094)
- SABERDRIVE Wood Screw, #9, 1-1/4 in, Zinc Yellow Steel Round Head Torx Drive, 814 PK (54103)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 7 in Ht, Plain Stainless Steel (U17267.037.0207)
- PRO-FIT Wood Screw, #6, 1-5/8 in, Phosphate Coated Trim Head Square Drive (289108)
- PRO-FIT Wood Screw, #6, 2-1/4 in, Phosphate Coated Trim Head Square Drive (289148)
- SIMPSON STRONG-TIE 9x25 Conn Screw (SD9212R100-R)
- HILLMAN Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Torx Drive (116701)
- HILLMAN Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 5 PK (40830)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Round Head Slotted Drive, 24 PK (61308)
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Trim Head Torx Drive, 100 PK (37734)
- Pro-Fit Self-Tapping Screws