Shop All Wood Screws
Pro-Fit
Wood Screw, #9, 1-1/2 in, Galvanized Round Head Hex Drive
Mfr # 278094
Zoro # G407455097
product price: $116.99
/ea
Sold in multiples of 4 for $467.96
Free Shipping & Returns
$467.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-1/2 in
- Head Type Round
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 278094
- Zoro # G407455097
- UPC # 42928116777
- Country of Origin Viet Nam
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Hex |
Finish | Galvanized |
Item | Wood Screw |
Description
14 in hex drive, selfpiercing screws used to fasten steel roofing and siding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34131.018.0068)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Plain, 900 PK (B70650.025.0150)
- ARMOR COAT 5/16"-18 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 25 PK (UST235942)
- PRO THREAD Thread Repair Kit, UNF 10-32 (3598-1032K)
- PRO-FIT Wood Screw, #9, 1-1/2 in, Galvanized Round Head Hex Drive (278098)
- PRO-FIT Wood Screw, #6, 2-1/4 in, Phosphate Coated Trim Head Square Drive (289148)
- PRO-FIT Wood Screw, #6, 1-5/8 in, Phosphate Coated Trim Head Square Drive (289108)
- ZORO SELECT Wood Screw, #9, 2 1/2 in, Advanced Corrosion Resistance Steel Flat Head 84 PK (P56035-P2)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61711)
- STRONG-POINT Wood Screw, #8, 1-3/4 in, Plain Stainless Steel Flat Head Square Drive (828QL)
- MIDWEST FASTENER Wood Screw, #9, 1-3/4 in, White Steel Flat Head Phillips Drive, 15 PK (79374)
- Pro-Fit Wood Screws