Shop All Wood Screws
Pro-Fit
Wood Screw, #8, 1-1/4 in, Ceramic Coated Torx Drive
Mfr # 314104/0313104
Zoro # G407710967
product price: $96.65
/ea
Sold in multiples of 4 for $386.60
Free Shipping & Returns
$386.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/4 in
- Finish Ceramic Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 314104/0313104
- Zoro # G407710967
- UPC # 42928182031
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | Torx |
Finish | Ceramic Coated |
Item | Wood Screw |
Description
ProFIT Screw, Thread Size 8, Thread Type HighLow, 114 in L, Drive Type Star, Ceramic, Applicable Materials Cement, Wood, Package Weight 5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/16" x 3/8" Zinc Plated Steel Cotter Pins 140PK (930187)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (9086941)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3-1/2" L, 18-8 Stainless Steel Plain, 25 PK (U70420.031.0350)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-16)
- PRO-FIT Wood Screw, #9, 1-1/2 in, Galvanized Round Head Hex Drive (278098)
- PRO-FIT Wood Screw, #6, 2-1/4 in, Phosphate Coated Trim Head Square Drive (289148)
- PRO-FIT Wood Screw, #6, 1-5/8 in, Phosphate Coated Trim Head Square Drive (289108)
- SWIVEL 1-.63in. Gold Screws For General Construction (SW82423)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79163)
- SALICE 0mm Mounting Plate Wood Screw 2 Cam (BAR3R09)
- FASTENMASTER 250Pk 4"Timberlok Screw (FMTLOK04-250)
- Pro-Fit Self-Tapping Screws