Shop All Wood Screws
Pro-Fit
Wood Screw, #8, 1-1/4 in, Ceramic Coated Torx Drive
Mfr # 314078/313078
Zoro # G307710982
product price: $19.29
/ea
Sold in multiples of 12 for $231.48
$231.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/4 in
- Finish Ceramic Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 314078/313078
- Zoro # G307710982
- UPC # 42928181997
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | Torx |
Finish | Ceramic Coated |
Item | Wood Screw |
Description
ProFIT Screw, Thread Size 8, Thread Type HighLow, 114 in L, Drive Type Star, Ceramic, Applicable Materials Cement, Wood, Package Weight 1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0300)
- USA INDUSTRIALS M6-1.00 Socket Head Cap Screw, Passivated 316 Stainless Steel, 16 mm Length, 50 PK (ZSCRW-174)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Zinc Plated, 7/32 in Ht, 100 PK (U04162.025.0002)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x1 1/4 InL (WWG-CLPSBPS-063)
- PRO-FIT Wood Screw, #9, 1-1/2 in, Galvanized Round Head Hex Drive (278098)
- PRO-FIT Wood Screw, #6, 2-1/4 in, Phosphate Coated Trim Head Square Drive (289148)
- PRO-FIT Wood Screw, #6, 1-5/8 in, Phosphate Coated Trim Head Square Drive (289108)
- SCREW PRODUCTS Wood Screw, Phillips Drive, 276 PK (DW-6118F-1)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 25 PK (61292)
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0062)
- SIMPSON STRONG-TIE SIMPSON TITEN HD 5/8 X 4 304SS (THDB62400H4SS)
- Pro-Fit Self-Tapping Screws