Shop All Wood Screws
Pro-Fit
Wood Screw, #7, 2-1/4 in, Phillips Drive, 2825 PK
Mfr # 302159
Zoro # G605995043
product price: $92.45
/pk 2825, $0.03/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Screw Size #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 302159
- Zoro # G605995043
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Drive | Phillips |
Item | Wood Screw |
Description
Pro-Fit No. 7 X 2-1/2 in. L Phillips Bugle Head Multi-Material Screw 25 lb 2825 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/18"-16 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (39665)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 35 PK (64043)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Waxed Zinc Yellow, 7/8 in Ht, 10 PK (3XTP3)
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60004)
- PRO-FIT Wood Screw, #6, 1-5/8 in, Phosphate Coated Trim Head Square Drive (289108)
- PRO-FIT Wood Screw, #8, 1-1/4 in, Ceramic Coated Torx Drive (314074/0313074)
- PRO-FIT Wood Screw, #6, 2-1/4 in, Phosphate Coated Trim Head Square Drive (289148)
- PRO-FIT Wood Screw, #9, 1-1/2 in, Galvanized Round Head Hex Drive (278098)
- SPAX Wood Screw, 3-1/2 in, Galvanized Flat Head 59 PK (4191670500904)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Black Steel Flat Head Phillips Drive, 10 PK (79356)
- ZORO SELECT Wood Screw, #10, 3-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (PHZ8.3.5 -100PC)
- Pro-Fit Self-Tapping Screws