Shop All Wood Screws
Pro-Fit
Wood Screw, #6, 2-1/4 in, Phosphate Coated Trim Head Square Drive
Mfr # 0289144
Zoro # G307070253
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 2-1/4 in
- Finish Phosphate Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0289144
- Zoro # G307070253
- UPC # 42928115268
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Square |
Finish | Phosphate Coated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/4 in L, 10 PK (FB3HEXB1213114P10)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.062.0700)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Stainless Steel, 316, Plain Finish (U55070.075.2400)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0300)
- PRO-FIT Wood Screw, #9, 1-1/2 in, Galvanized Round Head Hex Drive (278098)
- PRO-FIT Wood Screw, #6, 2-1/4 in, Phosphate Coated Trim Head Square Drive (289148)
- PRO-FIT Wood Screw, #6, 1-5/8 in, Phosphate Coated Trim Head Square Drive (289108)
- MIDWEST FASTENER Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02562)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898104-PG)
- SPAX Wood Screw, 3-1/2 in, Galvanized Flat Head 59 PK (4191670500904)
- HILLMAN Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Torx Drive (48622)
- Pro-Fit Self-Tapping Screws