Shop All Underlayment Nails
Pro-Fit
Underlay Nail Rs1-1/2"5#
Mfr # 0084095
Zoro # G806709074
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Type Ring
- Length 1-1/2"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0084095
- Zoro # G806709074
- UPC # 42928009628
- Country of Origin China
- Category Underlayment Nails
Dimensions
Length | 1-1/2" |
Details
Item | Underlayment Nail |
Finish | Bright |
Shank Type | Ring |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 10 PK (M04110.240.0055)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 50 PK (UST176223)
- ZORO SELECT Blind Rivet, Protruding Head, 3/16 in Dia., 1.118 in L, Aluminum Body, 100 PK (5RKF1)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.030.0035)
- PRO-FIT UNDERLAY NAIL 1-7/8"" 5# (0084125)
- PRO-FIT UNDERLAY NAIL 1-1/4"" 1# (0084078)
- ZORO SELECT Underlayment Nail, 1/4 In., PK252 (106110178)
- ZORO SELECT Underlayment Nail, 13/64 In, PK536 (4NEZ7)
- GRIP-RITE 4D 1-1/4 in. Underlayment Bright Steel Nail Flat Head 1 lb (114ATUL1)
- LIQUID NAILS LIQUID NAILS - .75OZ (54476)
- GRIP-RITE 4D 1-1/2 in. Underlayment Bright Steel Nail Flat Head 1 lb (112ATUL1)
- Pro-Fit Underlayment Nails