Shop All Underlayment Nails
Pro-Fit
Underlay Nail 1-7/8" 5#
Mfr # 0084125
Zoro # G706709068
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Type Ring
- Length 1-7/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 0084125
- Zoro # G706709068
- UPC # 42928123843
- Country of Origin China
- Category Underlayment Nails
Dimensions
Length | 1-7/8" |
Details
Item | Underlayment Nail |
Finish | Bright |
Shank Type | Ring |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 1000 PK (MS35338-45)
- ZORO SELECT M3-0.50 x 4 mm Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (M34MPF188)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8881-HDG)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 5/16 SOCKET SET SCREW (A0520160020)
- PRO-FIT UNDERLAY NAIL 1-7/8"" 5# (0084125)
- PRO-FIT UNDERLAY NAIL 1-1/4"" 1# (0084078)
- LIQUID NAILS LIQUID NAILS - .75OZ (54476)
- ZORO SELECT Underlayment Nail, 13/64 In, PK536 (4NEZ7)
- HOMESTEAD 84078 3D Bright Ring Shank Underlayment Nail (HO831077)
- GRIP-RITE 4D 1-1/4 in. Underlayment Bright Steel Nail Flat Head 1 lb (114ATUL1)
- ZORO SELECT Underlayment Nail, 1/4 In., PK252 (106110178)
- Pro-Fit Underlayment Nails