Shop All Staples
Pro-Fit
Staples, 18 ga, 1 in Leg L, Steel
Mfr # 718231
Zoro # G107455632
product price: $17.99
/ea
Sold in multiples of 8 for $143.92
$143.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 1 in
- Crown Width 1/4 in
- Material Steel
- Finish Electro Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1 in |
Crown Width | 1/4 in |
Details
Item | Staples |
Gauge | 18 |
Material | Steel |
Finish | Electro Galvanized |
Type | L-Style |
Description
Product details about the PRO-FIT - 718231 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PRO-FIT - 718231 Staples are designed with an 18-gauge thickness, a leg length of 1 inch, and a crown width of 1/4 inch. These measurements make them suitable for various general fastening tasks that require precision and durability. The L-Style type further enhances their versatility in different applications.
These staples are made from steel, providing robustness and longevity to withstand the rigors of regular use. They feature an electro galvanized finish which is known for its resistance to corrosion, adding to the product's overall durability while maintaining its aesthetic appeal over time.
Please note that package quantity may vary depending on your specific order or requirements. As these staples have been built to standard specifications, they should be compatible with most staple guns designed for their gauge and size. Always verify compatibility before purchase to ensure these staples will meet your needs effectively.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PRO-FIT - 718231 Staples are designed with an 18-gauge thickness, a leg length of 1 inch, and a crown width of 1/4 inch. These measurements make them suitable for various general fastening tasks that require precision and durability. The L-Style type further enhances their versatility in different applications.
These staples are made from steel, providing robustness and longevity to withstand the rigors of regular use. They feature an electro galvanized finish which is known for its resistance to corrosion, adding to the product's overall durability while maintaining its aesthetic appeal over time.
Please note that package quantity may vary depending on your specific order or requirements. As these staples have been built to standard specifications, they should be compatible with most staple guns designed for their gauge and size. Always verify compatibility before purchase to ensure these staples will meet your needs effectively.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS10112)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0032)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 1/4"-20, Stainless Steel, Plain (A24201600FL)
- MIDWEST FASTENER 1/8" x 2" 18-8 Stainless Steel Cotter Pins 8PK (74818)
- PRO-FIT Flooring Staples, 18 ga, 7/8 in Leg L, Steel (718229)
- PRO-FIT Flooring Staples, 18 ga, 1-1/8 in Leg L, Steel (718231)
- PRO-FIT Staples, 16 ga, 1-1/2 in Leg L, Steel (0713090)
- GARDNER BENDER Polyethylene Coax Cable Clamp 20 pk (PEC-31525)
- PASLODE Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 7500 PK (OT2258)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel (50524)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PTP-25T)
- Pro-Fit