Shop All Staples
Pro-Fit
Staples, 18 ga, 1-1/4 in Leg L, Steel
Mfr # 718132
Zoro # G104300010
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 1-1/4 in
- Crown Width 1/4 in
- Material Steel
- Finish Electro Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 1/4 in |
Details
Item | Staples |
Gauge | 18 |
Material | Steel |
Finish | Electro Galvanized |
Type | L-Style |
Description
Product details about the PRO-FIT - 718132 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PRO-FIT - 718132 Staples are designed with an 18-gauge thickness, a leg length of 1-1/4 inches, and a crown width of 1/4 inch. These dimensions make them suitable for various general fastening tasks that require precision and durability. The L-style design further enhances their versatility in different applications.
Crafted from steel, these staples offer robustness and longevity to withstand the demands of regular use. They feature an electro galvanized finish which provides additional strength and resistance against corrosion, enhancing the product's lifespan even under challenging conditions.
These staples come in standard packaging quantities suitable for small businesses with diverse fastening needs. Their compatibility with most staple guns makes them a practical choice for businesses seeking reliable fastening solutions without having to invest in specialized equipment. Please refer to your tool's user manual or contact our customer service team if you need assistance determining compatibility.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PRO-FIT - 718132 Staples are designed with an 18-gauge thickness, a leg length of 1-1/4 inches, and a crown width of 1/4 inch. These dimensions make them suitable for various general fastening tasks that require precision and durability. The L-style design further enhances their versatility in different applications.
Crafted from steel, these staples offer robustness and longevity to withstand the demands of regular use. They feature an electro galvanized finish which provides additional strength and resistance against corrosion, enhancing the product's lifespan even under challenging conditions.
These staples come in standard packaging quantities suitable for small businesses with diverse fastening needs. Their compatibility with most staple guns makes them a practical choice for businesses seeking reliable fastening solutions without having to invest in specialized equipment. Please refer to your tool's user manual or contact our customer service team if you need assistance determining compatibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 L Beveled Washer (4400508)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.100.0350)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (N01200.062.0225)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00483)
- PRO-FIT Flooring Staples, 18 ga, 1-1/8 in Leg L, Steel (718231)
- PRO-FIT Flooring Staples, 18 ga, 7/8 in Leg L, Steel (718229)
- PRO-FIT Staples, 16 ga, 1-1/2 in Leg L, Steel (0713090)
- ARROW FASTENER Heavy Duty Staples, P35, 25 ga, Flat Crown, 1/4 in Leg L, Steel, 5040 PK (354)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 3/8 in Leg L, Steel (TRA706-5C)
- STANLEY Heavy Duty Staples, 24 ga, 5/16 in Leg L, Steel, 1250 PK (STHT71834)
- FREEMAN Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, 18-8 Stainless Steel (SSNS18-125)
- Pro-Fit