Shop All Staples
Pro-Fit
Staples, 16 ga, 1-1/2 in Leg L, Steel
Mfr # 0713090
Zoro # G107043037
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Leg Length 1-1/2 in
- Crown Width 1/2 in
- Material Steel
- Finish Electro Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 1/2 in |
Details
Item | Staples |
Gauge | 16 |
Material | Steel |
Finish | Electro Galvanized |
Type | GS Style |
Description
Product details about the PRO-FIT - 713090 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PRO-FIT - 713090 Staples are designed with a gauge of 16, a leg length of 1-1/2 inches, and a crown width of 1/2 inch. These measurements make them suitable for various general fastening tasks that require precision and durability. The size attributes allow these staples to provide adequate hold in different materials without causing significant damage or displacement.
These staples are made from steel, providing the strength needed for reliable fastening. They feature an electro galvanized finish which is designed to resist corrosion and wear over time, extending their lifespan even under challenging conditions. The GS style type further enhances their versatility by making them compatible with a range of staple guns.
Please note that the package quantity may vary depending on your specific order requirements. Always check compatibility with your existing equipment before purchasing to ensure these staples will meet your needs effectively. With their robust construction and versatile design, the PRO-FIT - 713090 Staples offer dependable performance for various fastening applications.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PRO-FIT - 713090 Staples are designed with a gauge of 16, a leg length of 1-1/2 inches, and a crown width of 1/2 inch. These measurements make them suitable for various general fastening tasks that require precision and durability. The size attributes allow these staples to provide adequate hold in different materials without causing significant damage or displacement.
These staples are made from steel, providing the strength needed for reliable fastening. They feature an electro galvanized finish which is designed to resist corrosion and wear over time, extending their lifespan even under challenging conditions. The GS style type further enhances their versatility by making them compatible with a range of staple guns.
Please note that the package quantity may vary depending on your specific order requirements. Always check compatibility with your existing equipment before purchasing to ensure these staples will meet your needs effectively. With their robust construction and versatile design, the PRO-FIT - 713090 Staples offer dependable performance for various fastening applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/2" L, PK10, Length: 3-1/2" (2UJR2)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0020 In (16205)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.585 in L, Aluminum, 25 PK (ALA1-1024-225)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (584448-PG)
- PRO-FIT Flooring Staples, 18 ga, 1-1/8 in Leg L, Steel (718231)
- PRO-FIT Flooring Staples, 18 ga, 7/8 in Leg L, Steel (718229)
- AIR LOCKER Light Duty Staples, R19, 1/4 in Leg L, Steel, 5000 PK (R196)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Polyethylene (PS-50)
- SPOTNAILS Staples, 3/8 in Leg L, Stainless Steel (85506SS)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel (505IP)
- DENT FIX EQUIPMENT Breakaway Staples W-Clip (50pk) (DF800WC)
- Pro-Fit