Shop All Sinker Nails
Pro-Fit
SINKER NAIL 1-7/8"" 6D 1#
Mfr # 0065138
Zoro # G2718000
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vinyl Coated
- Size 6D
- Length 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0065138
- Zoro # G2718000
- UPC # 42928007006
- Country of Origin China
- Category Sinker Nails
Dimensions
Size | 6D |
Length | 1-7/8" |
Details
Item | Sinker Nail |
Finish | Vinyl Coated |
Description
Framing nails are used for general construction where a thinner shank for driving ease is desired. Pro-Fit framing nails come in three basic styles-sinker common and box-and are used in building walls roofs applying sheathing sub-flooring and just about anywhere construction lumber is used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (FHSFIA0750300-005T)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U55450.037.0001)
- TE-CO Flange Nut, 5/16"-18, 18-8 Stainless Steel, Grade 18-8, Plain, 9/16 in Hex Wd, 1/4 in Hex Ht (47602)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Stainless Steel, Plain Finish, 100 PK (U51350.025.0001)
- PRO-FIT Nail Joist Hdg 1-1/2 X 9 50Lb (96092)
- PRO-FIT Nail Snkr Vc 16D 3-1/4In 5Lb (0065195)
- PRO-FIT Sinker Nail 3-1/8"12D 1# (0065188)
- PRO-FIT SINKER NAIL3-1/8"" 12D 5# (0065185)
- PRO-FIT Sinker Nail 1-7/8" 6D 1# (0065138)
- PRO-FIT ProFIT 0065199 Sinker Nail, 3-1/4 in L, 9, Countersunk Head (65199)
- GRIP-RITE 20D 3-3/4 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (20CTDSKR1)
- Pro-Fit Sinker Nails