Shop All Sheet Metal Screws
Pro-Fit
Sheet Metal Screw, 7 in, Torx Drive
Mfr # 0294254
Zoro # G907060845
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Fastener Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0294254
- Zoro # G907060845
- UPC # 42928170502
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0125)
- FOREVERBOLT Hex Nut, #8-32, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 100 PK (FBHEXN832P100)
- BRIGHTON-BEST Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated (266030)
- TITAN FASTENERS Drywall Screw Assortment, Black Phosphate Finish, 275 PCS (TFP6ABX275)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0050)
- L.H. DOTTIE Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS1034)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 385 PK (SMHWI-1400750SL-385P)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50852)
- HILLMAN 70263 6 x 1.5 in. Hex Head Zinc Plated Sheet Metal Screw (56945)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Phillips Drive, 10000 PK (542924)
- TEKS Sheet Metal Screw, #8 x 3/4/2024, Zinc Steel 240 PK (21364)
- Pro-Fit Self-Tapping Screws