Shop All Sheet Metal Screws
Pro-Fit
Sheet Metal Screw, 7 in, Torx Drive
Mfr # 0294250B
Zoro # G307060841
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Fastener Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 0294250B
- Zoro # G307060841
- UPC # 42928170519
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Flange Nut, 3/4"-10, Isoplast, Not Graded, Plain, 3/4 in Hex Wd (874370)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M51420.100.0001)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x7/8, PK100 (U07840.037.0087)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 7/8 in Lg, 3/32 in Ht, 25 PK (ND 1514)
- HILLMAN Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10 PK (5481)
- HILLMAN No. 6 X 3/4 in. L Phillips Pan Head Sheet Metal Screws 100 pk, 5PK (41052)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Black Oxide Steel Hex Head Slotted Drive, 40 PK (39561)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Bronze Steel Flat Head Phillips Drive, 30 PK (63283)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0075)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0050)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #10 X 5/8in Zinc Plated Steel 100PK (9025421)
- Pro-Fit Sheet Metal Screws