Shop All Sheet Metal Screws
Pro-Fit
Sheet Metal Screw, 7 in, Torx Drive
Mfr # 0294250
Zoro # G707060847
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Fastener Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 0294250
- Zoro # G707060847
- UPC # 42928170496
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-800370-100BX)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38200.025.0001)
- ZORO SELECT Machine Screw Nut, #10-24, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401024HN)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03030)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08173)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Painted Steel Pan Head Phillips Drive, 15 PK (37886)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64067)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (932084)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 1500 PK (SMHWI-1402000SL-1500P)
- AU-VE-CO PRODUCTS Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Hex Head Slotted Drive (AV11369)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 3/8 in, Black Oxide Steel Flat Head Phillips Drive, 10000 PK (566338)
- Pro-Fit Self-Tapping Screws