Shop All Sheet Metal Screws
Pro-Fit
Sheet Metal Screw, #6 x 7/16 in, Phosphate Coated Pan Head Phillips Drive
Mfr # 0290014
Zoro # G206870954
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 7/16 in
- Finish Phosphate Coated
- Materials for Use With Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0290014
- Zoro # G206870954
- UPC # 42928105047
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 7/16 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Finish | Phosphate Coated |
Materials for Use With | Steel |
Item | Sheet Metal Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK (U37000.013.0001)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.240.1000)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 695 PK (52512)
- SENCO Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, Straight (A201259)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 4000 PK (422056-4000)
- ALLIED TITANIUM Sheet Metal Screw, #10 x 1 in, Unpolished Titanium Flat Head Phillips Drive (0001320)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Flat Head Phillips Drive, 15 PK (79454)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Chrometint Steel Oval Head Phillips Drive, 25 PK (72183)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02946)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63643)
- NEWPORT FASTENERS Sheet Metal Screw, 1/4"-14 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (388969-100)
- Pro-Fit Sheet Metal Screws