Shop All Self-Drilling Screws
Pro-Fit
Self-Drilling Screw, #8 x 1-5/8 in, Zinc Yellow Plated Torx Drive
Mfr # 0333109G
Zoro # G507072125
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1-5/8 in
- Finish Zinc Yellow Plated
- Interior/Exterior Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0333109G
- Zoro # G507072125
- UPC # 42928176672
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Finish | Zinc Yellow Plated |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U01000.031.0075)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4532-632-S-12)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Plain, 20 PK (273833S)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U51081.025.0001)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (3764KW)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1-3/4 in, 316 Stainless Steel Flat Head Phillips Drive, 500 PK (662308-500)
- ZORO SELECT Self-Drilling Screw, #8-15 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (0824PSWN)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 1000 PK (07254)
- HILLMAN Self-Drilling Screw, #12-14 x 1 in, Zinc Plated Hex Head (600627)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 6000 PK (1012KPM)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0100)
- Pro-Fit Self-Drilling Screws