Shop All Self-Drilling Screws
Pro-Fit
Self-Drilling Screw, #8 x 1-5/8 in, Zinc Yellow Plated Torx Drive
Mfr # 0333104G
Zoro # G707070365
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1-5/8 in
- Finish Zinc Yellow Plated
- Interior/Exterior Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0333104G
- Zoro # G707070365
- UPC # 42928163153
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Finish | Zinc Yellow Plated |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z ANCOR Twist-N-Lock 50 lbs. Drywall Anchors with Screws, 25PK (25200)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 5/8 in H, Carbon Steel (WWG360562062512)
- VELCRO BRAND 3CT 4x6 Titanium Strip (91471)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (N04360.062.0200)
- ITW BRANDS Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21332)
- ITW Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 120 PK (21536)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (51651)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (36024)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 32 PK (09741)
- DAGGERZ Self-Drilling Screw, #12 x 1-1/4 in, 410 Stainless Steel Hex Head Hex Drive, 2500 PK (SDSS121104)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Square Drive, 4000 PK (581929)
- Pro-Fit Self-Drilling Screws