Shop All Roofing Nails
Pro-Fit
Roofing Nail, 6 in L, 60D, Bright Finish
Mfr # 0090245
Zoro # G906979711
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Size 60D
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0090245
- Zoro # G906979711
- UPC # 42928010273
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 6 in |
Size | 60D |
Details
Item | Roofing Nail |
Finish | Bright |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 3/8in X 1-1/2in Grade 18-8 Stainless Steel 25PK (9056104)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0207)
- ZORO SELECT Military Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-842)
- ZORO SELECT #6-32 x 3/16 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.013.0018)
- PRO-FIT ROOF NAIL W/WSHR 2"" 1# (0099138)
- PRO-FIT Roofing Nail, 1 in L, 2D, Hot Dipped Galvanized Finish (69058)
- PRO-FIT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (0132158)
- PRO-FIT Roofing Nail, 7/8 in L, Steel, Electro Galvanized Finish, 11 ga (132045)
- PRO-FIT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (0132155)
- PRO-FIT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga (132055)
- HILLMAN Hillman Fasteners 461631 5D Galvanized Ring Shank Cedar Shake Nail - 1.75 in. (195824)
- Pro-Fit Roofing Nails