Shop All Roofing Nails
Pro-Fit
Roofing Nail, 5 in L, 40D
Mfr # 922222
Zoro # G907071834
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Size 40D
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 922222
- Zoro # G907071834
- UPC # 42928123003
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 5 in |
Size | 40D |
Details
Item | Roofing Nail |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45659)
- ZORO SELECT Hex Nut, M27-3.00, Steel, Grade 2H, Black Oxide, 27 mm Ht, 2 PK (M22200.270.0001)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0008)
- ZORO SELECT Cage Nut, #10-32, Square Shape, Steel, Not Graded, Plain Finish (1LBE6)
- PRO-FIT Roofing Nail, 3 in L, 10D, Steel, Electro Galvanized Finish (0132178)
- PRO-FIT Roofing Nail, 7/8 in L, Steel, Electro Galvanized Finish, 11 ga (132045)
- PRO-FIT ROOFING NAIL EG 2-1/2""1# (0132158)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Hot Dipped Galvanized Finish (69098)
- PRO-FIT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (0132155)
- PRO-FIT TRIM NAIL BLK 2-1/2"" 1# (0071158)
- ZORO SELECT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish, 11 ga, 610 PK (135506212)
- Pro-Fit Roofing Nails