Shop All Roofing Nails
Pro-Fit
Roofing Nail, 3 in L, 10D, Hot Dipped Galvanized Finish
Mfr # 0069175
Zoro # G106679305
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Size 10D
- Finish Hot Dipped Galvanized
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0069175
- Zoro # G106679305
- UPC # 42928034002
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 3 in |
Size | 10D |
Details
Item | Roofing Nail |
Finish | Hot Dipped Galvanized |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 5/16"-18 x 2-1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002160)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650524)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 12 in Length (U07000.125.1200)
- AMPG Spherical Washer, Fits Bolt Size 1-1/8 Steel Case Hard, Black Ox Finish (Z9478M)
- PRO-FIT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish (0132055)
- PRO-FIT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (0132158)
- PRO-FIT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish (0132135)
- PRO-FIT TRIM NAIL BLK 2-1/2"" 1# (0071158)
- PRO-FIT ROOF NAIL W/WSHR 2"" 1# (0099138)
- PRO-FIT Roofing Nail, 3 in L, 10D, Steel, Electro Galvanized Finish (0132178)
- GRIP-RITE Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (112EGRFG1)
- Pro-Fit Roofing Nails