Shop All Roofing Nails
Pro-Fit
Roofing Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 11 ga
Mfr # 69158
Zoro # G507449743
product price: $12.79
/ea
Sold in multiples of 12 for $153.48
$153.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 2-1/2 in
- Size 8D
- Material Steel
- Finish Galvanized
- Package Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 69158
- Zoro # G507449743
- UPC # 42928008010
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 2-1/2 in |
Size | 8D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Galvanized |
Package Weight | 1 lb |
Gauge | 11 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Head Type | Flat |
Description
ProFIT Hand Drive Roofing Nail, Head Size 716 in, Head Type Flat, Shank Type Round, Smooth, Point Type Diamond, 212 in L, Material Gauge 11 ga, Steel, Galvanized, Approximate Nails per Pound 106, Package Weight 1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #10 x 4 in, Flat Head, Phillips Drive, 215 PK (PTN4S5)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-86-ML)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Stainless Steel, 316, Plain Finish (U55070.087.7200)
- ZORO SELECT Lock Nut, 9/16"-12, Steel, Grade A, Zinc Plated, 1/2 in Ht, 25 PK (U11610.056.0001)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Hot Dipped Galvanized Finish (69098)
- PRO-FIT FINISH NAIL 1-1/4"" 3D 1# (0058078)
- PRO-FIT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (0132158)
- PRO-FIT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish (0132055)
- PRO-FIT ROOF NAIL W/WSHR 2"" 1# (0099138)
- PRO-FIT ROOFING NAIL EG 2-1/2""1# (0132158)
- HILLMAN Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (195934)
- Pro-Fit Roofing Nails