Shop All Roofing Nails
Pro-Fit
Roofing Nail, 1 in L, 2D, Steel, Galvanized Finish, 11 ga
Mfr # 69058
Zoro # G707449796
product price: $13.99
/ea
Sold in multiples of 12 for $167.88
$167.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 1 in
- Size 2D
- Material Steel
- Finish Galvanized
- Package Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 69058
- Zoro # G707449796
- UPC # 42928007815
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1 in |
Size | 2D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Galvanized |
Package Weight | 1 lb |
Gauge | 11 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Head Type | Flat |
Description
ProFIT Hand Drive Roofing Nail, Head Size 716 in, Head Type Flat, Shank Type Round, Smooth, Point Type Diamond, 1 in L, Material Gauge 11 ga, Steel, Galvanized, Approximate Nails per Pound 254, Package Weight 1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Phosphate, 16 mm Hex Wd, 7 mm Hex Ht, 100 PK (5800PK)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X2.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-3/4X1.0D)
- MIDWEST FASTENER Fender Washer, , Steel Zinc Plated Finish, 20 PK (36283)
- PRO-FIT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (0132158)
- PRO-FIT Roofing Nail, 3 in L, 10D, Steel, Electro Galvanized Finish (0132178)
- PRO-FIT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish (0132135)
- PRO-FIT ROOFING NAIL EG 2-1/2""1# (0132158)
- PRO-FIT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (0132155)
- PRO-FIT ROOF NAIL W/WSHR 2"" 1# (0099138)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 187 PK (4NEY4)
- Pro-Fit Roofing Nails