Shop All Roofing Nails
Pro-Fit
Roofing Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, 11 ga
Mfr # 132118
Zoro # G607449414
Sold in multiples of 12 for $82.20
$82.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 1-3/4 in
- Size 5D
- Material Steel
- Finish Electro Galvanized
- Package Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 132118
- Zoro # G607449414
- UPC # 42928030134
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-3/4 in |
Size | 5D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 1 lb |
Gauge | 11 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Head Type | Flat |
Description
ProFIT Hand Drive Roofing Nail, Head Size 716 in, Head Type Flat, Shank Type Round, Smooth, Point Type Diamond, 134 in L, Material Gauge 11 ga, Steel, ElectroGalvanized, Approximate Nails per Pound 155, Package Weight 1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 5 PK (N04100.087.0425)
- MIDWEST FASTENER Class 8.8, M5-0.80 Flange Bolt, Zinc Plated Steel, 25 mm L, 12 PK (933043)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.015", Pk20 (MSD015-20)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/32 in W, 5/32 in H, Carbon Steel (WWG350156015612)
- PRO-FIT Roofing Nail, 7/8 in L, Steel, Electro Galvanized Finish, 11 ga (132045)
- PRO-FIT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga (132055)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Hot Dipped Galvanized Finish (69098)
- PRO-FIT ROOF NAIL W/WSHR 2"" 1# (0099138)
- PRO-FIT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish (0132055)
- PRO-FIT Roofing Nail, 3 in L, 10D, Steel, Electro Galvanized Finish (0132178)
- GRIP-RITE Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga (1EGRFG1)
- Pro-Fit Roofing Nails