Shop All Roofing Nails
Pro-Fit
Roofing Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, 10 ga
Mfr # 168115
Zoro # G207449685
product price: $60.99
/ea
Sold in multiples of 4 for $243.96
$243.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 1-3/4 in
- Size 5D
- Material Steel
- Finish Electro Galvanized
- Package Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 168115
- Zoro # G207449685
- UPC # 42928114001
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-3/4 in |
Size | 5D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 5 lb |
Gauge | 10 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Head Type | Flat |
Description
ProFIT Neo Roofing Nail, Head Size 716 in, Head Type Flat, Shank Type Ring, Point Type Diamond, 134 in L, Material Gauge 10 ga, Steel, ElectroGalvanized, Approximate Nails per Pound 123, Package Weight 5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (42623)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT STAINLESS (A2340240048)
- ZORO SELECT Sheet Metal Screw, #10 x 2 1/2 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 100 PK (SMHWI-1002500SL-100P)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (U55700.006.0100)
- PRO-FIT ROOF NAIL W/WSHR 2"" 1# (0099138)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish, 11 ga (69095)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Hot Dipped Galvanized Finish (69098)
- PRO-FIT Roofing Nail, 1 in L, 2D, Hot Dipped Galvanized Finish (69058)
- PRO-FIT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (0132158)
- PRO-FIT FINISH NAIL 1-1/4"" 3D 1# (0058078)
- PRIMUS SOURCE Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish (1PRCAP1)
- Pro-Fit Roofing Nails