Shop All Roofing Nails
Pro-Fit
Roofing Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish
Mfr # 0132118
Zoro # G106679282
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-3/4 in
- Size 5D
- Material Steel
- Finish Electro Galvanized
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 0132118
- Zoro # G106679282
- UPC # 42928030134
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-3/4 in |
Size | 5D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wood Screw Round Head Phillip Drive #8 X 1-3/4in Zinc Plated Steel 50PK (9207857)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 15 PK (B01200.100.0550)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (U04110.031.0175)
- A RAYMOND TINNERMAN Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat (EFSN-PW500015-204/B)
- PRO-FIT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga (132055)
- PRO-FIT FINISH NAIL 1-1/4"" 3D 1# (0058078)
- PRO-FIT Roofing Nail, 7/8 in L, Steel, Electro Galvanized Finish, 11 ga (132045)
- PRO-FIT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish (0132055)
- PRO-FIT ROOF NAIL W/WSHR 2"" 1# (0099138)
- PRO-FIT TRIM NAIL BLK 2-1/2"" 1# (0071158)
- GRIP-RITE Roofing Nail, 7/8 in L, Steel, Electro Galvanized Finish, 11 ga (78EGRFG1)
- Pro-Fit Roofing Nails