Shop All Roofing Nails
Pro-Fit
Roofing Nail, 1-1/2 in L, 4D, Hot Dipped Galvanized Finish
Mfr # 0069095
Zoro # G506679356
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Size 4D
- Finish Hot Dipped Galvanized
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0069095
- Zoro # G506679356
- UPC # 42928007884
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-1/2 in |
Size | 4D |
Details
Item | Roofing Nail |
Finish | Hot Dipped Galvanized |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Lock Nut, M12-1.75, A2 Stainless Steel, Not Graded, NL-19, 18 mm Ht, 10 PK (FBFHNM12P10)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK (42A0806-EA-100)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Black Oxide Finish, 5 PK (U37000.175.0001)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A0581080SAEW)
- PRO-FIT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (0132158)
- PRO-FIT ROOF NAIL W/WSHR 2"" 1# (0099138)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish, 11 ga (69095)
- PRO-FIT Roofing Nail, 7/8 in L, Steel, Electro Galvanized Finish, 11 ga (132045)
- PRO-FIT ROOFING NAIL EG 2-1/2""1# (0132158)
- PRO-FIT TRIM NAIL BLK 2-1/2"" 1# (0071158)
- GRIP-RITE Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 12 ga (GC112)
- Pro-Fit Roofing Nails