Shop All Scaffold Nails
Pro-Fit
ProFIT 77159 Duplex Nail, 2-1/4 in L, 10-1/4, Duplex Head
Mfr # 77159
Zoro # G404300055
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Head Type Duplex
- Shank Type Smooth
- Length 2-1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 77159
- Zoro # G404300055
- UPC # 42928128589
- Country of Origin China
- Category Scaffold Nails
Dimensions
Length | 2-1/4 in |
Details
Item | Scaffold Nail |
Finish | Bright |
Head Type | Duplex |
Shank Type | Smooth |
System of Measurement | Inch |
Description
Used for scaffolding, foundation, column and other concrete forms and temporary lumber construction. Easy to pull. Saves time and lumber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 100 PK (U55050.025.0150)
- ZORO SELECT #8-32 x 3/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.016.0075)
- MIDWEST FASTENER #6-48 x 3/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 15 PK (32911)
- FIBERGRATE Fully Threaded Rod, 1/2"-13, 4 ft, Vinyl Ester Resin, Plain Finish (874300)
- PRO-FIT ProFIT 77199 Duplex Nail, 3 in L, 8, Duplex Head (77199)
- PRO-FIT Duplex Nail, 16D, 3 in L, Steel, Brite, Duplex Head, Round Shank, 1 lb (77198)
- ZORO SELECT Scaffold Nail, 8d, 2 1/4 In L, PK440 (4NFD8)
- ZORO SELECT Scaffold Nail, 16d, 3 In, PK220 (4NFD9)
- ORGILL BULK NAILS 000 Duplex Nail, 8D, 214 in L, Steel, Brite, Duplex Head, Round Shank, 50 lb (77152)
- ZORO SELECT Duplex Nails, 8D, 50 lb. Box (10805008)
- ORGILL BULK NAILS NAIL DUPLEX BRITE HD 16D 50LB (77192)
- Pro-Fit Scaffold Nails