Shop All Deck Screws
Pro-Fit
ProFIT 297199 Deck Screw, #10 Thread, Coarse, Sharp Point
Mfr # 297199
Zoro # G204258549
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #10
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 297199
- Zoro # G204258549
- UPC # 42928175408
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Details
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Use for exterior deck and railing projects where rust resistance is important.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 40PK (66781)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 3 PK (39383)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38210.018.0100)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (N04104.075.0300)
- PRO-FIT Deck Screw, #9 x 3 in, Steel (0281174)
- PRO-FIT Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1425 PK (282074)
- PRO-FIT Deck Screw, #6 x 1-1/4 in (0282078)
- PRO-FIT DECK SCR 25# GRAY 9X2.5"" (0281159)
- PRO-FIT Deck Screw, #10 x 2-1/2 in, Phillips Drive (0282199)
- PRO-FIT Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive (0333174G)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 86 PK (54819)
- Pro-Fit Deck Screws