Shop All Drywall Screws
Pro-Fit
ProFIT 0286079 All-Purpose Drywall Screw, #6 Thread, Coarse, Sharp Point
Mfr # 286079
Zoro # G104258106
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pointed Tip
- Screw Size #6
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 286079
- Zoro # G104258106
- UPC # 42928121191
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Details
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Tip Type | Pointed |
Description
Use for drywall to wood studs and all-purpose wood fastening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Flat Head Phillips Drive (X824NZ)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (SMSPI0-600370-100P)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 1 1/2 in, Steel, Plain Finish, 100 PK (08448)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25000 PK (14WSAEB)
- PRO-FIT Drywall Screw, #6 x 1-1/4 in, Phillips Drive (0302078)
- PRO-FIT Drywall Screw, #6 x 1-5/8 in, Phillips Drive (288108)
- PRO-FIT Drywall Screw, #7 x 2-1/2 in, Phillips Drive (0302158)
- PRO-FIT Drywall Screw, #7 x 2 in, Flat Head (0280139)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302178)
- PRO-FIT Drywall Screw, #8 x 2-1/2 in, Bugle Head (0280158)
- GRIP-RITE Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive, 313 PK (1CDWS1)
- Pro-Fit Drywall Screws