Shop All Sinker Nails
Pro-Fit
ProFIT 0065189 Sinker Nail, 3-1/8 in L, 10, Countersunk Head
Mfr # 65189
Zoro # G104260864
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vinyl Coated
- Size 12D
- Gauge 10
- Length 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 65189
- Zoro # G104260864
- UPC # 42928124796
- Country of Origin China
- Category Sinker Nails
Dimensions
Size | 12D |
Length | 3-1/8" |
Details
Item | Sinker Nail |
Finish | Vinyl Coated |
Gauge | 10 |
Description
ProFIT Sinker Nail, 12D, Head Size: 5/16 in, Head Type: Countersunk, Shank Type: Round, Point Type: Diamond, 3-1/8 in L, Material Gauge: 10, Vinyl-Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 25 PK (U51007.031.0250)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 1/4 in Sq (WWG-0250-4000GB)
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Zinc Plated Steel, 5 PK (U17273.025.0050)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.075.3600)
- PRO-FIT Sinker Nail 1-7/8" 6D 1# (0065138)
- PRO-FIT Nail Snkr Vc 16D 3-1/4In 5Lb (0065195)
- PRO-FIT ProFIT 0065199 Sinker Nail, 3-1/4 in L, 9, Countersunk Head (65199)
- PRO-FIT Nail Joist Hdg 1-1/2 X 9 50Lb (96092)
- GRIP-RITE 8D 2-3/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (8CTDSKR1)
- ZORO SELECT Sinker Nail, 10d x2-7/8 In L, PK520 (4NEU7)
- NATIONAL NAIL BULK National Nail Bulk 16DCCSINKER 16D Sinker Cement Coated - 50 lbs 3.25 in. 9 Gauge (16DCCSINKER)
- Pro-Fit Sinker Nails