Shop All Pneumatic Nails
Pro-Fit
Pneumatic Nail, 3 in L, Brite, 28 Degrees
Mfr # 0629170
Zoro # G607043018
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Finish Brite
- Collation Angle 28 Degrees
- Collation Type Wire
- Size 8D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0629170
- Zoro # G607043018
- UPC # 42928113653
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Size | 8D |
Details
Item | Pneumatic Nail |
Finish | Brite |
Collation Angle | 28 Degrees |
Collation Type | Wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (FHSIA0500150USA-050BX)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Black Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KWBZ)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 25 PK (H3175SP)
- ROTOR CLIP Internal Push-On Retaining Ring, Stainless Steel, Plain Finish, 0.875 in Bore Dia. (TI-087-SS)
- PRO-FIT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized (0712500)
- PRO-FIT Collated Finishing Nail, 2-1/2 in L, 15 ga, Electro Galvanized (635154)
- PRO-FIT Collated Finishing Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (718201)
- PRO-FIT SPIKE NAIL RND HDG 8"" 5# (0054265)
- PRO-FIT Collated Framing Nail, 3 in L, 11.25 ga, Bright, Clipped Head, 30 Degrees (600170)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (603074)
- SENCO Collated Flooring Nail, 2 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW21BPE)
- Pro-Fit Pneumatic Nails