Shop All Underlayment Nails
Pro-Fit
Nail Underlayment Rs 2 5Lb
Mfr # 0084135
Zoro # G106709071
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Type Ring
- Length 2"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0084135
- Zoro # G106709071
- UPC # 42928009703
- Country of Origin China
- Category Underlayment Nails
Dimensions
Length | 2" |
Details
Item | Underlayment Nail |
Finish | Bright |
Shank Type | Ring |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07000.037.0250)
- METABO HPT Staples, HPT, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 5000 PK (11105SHPT)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .690 in L, 300 Stainless Steel (BTI-CAL1-3716-150/B1)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1-1/2"-6 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (14E-B7MACH)
- PRO-FIT UNDERLAY NAIL 1-1/4"" 1# (0084078)
- PRO-FIT UNDERLAY NAIL 1-7/8"" 5# (0084125)
- PRO-FIT Nail Duplex Brt Dbl Hd 16D 1Lb (77198)
- PRO-FIT Nail Underlayment Rs 1-1/2 1Lb (84098)
- LIQUID NAILS LIQUID NAILS - .75OZ (54476)
- ZORO SELECT Underlayment Nail, 1/4 In., PK252 (106110178)
- ZORO SELECT Underlayment Nail, 13/64 In, PK536 (4NEZ7)
- Pro-Fit Underlayment Nails