Shop All Underlayment Nails
Pro-Fit
Nail Underlayment Rs 1-1/4 5Lb
Mfr # 0084075
Zoro # G606709076
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Type Ring
- Length 1-1/4"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0084075
- Zoro # G606709076
- UPC # 42928009581
- Country of Origin China
- Category Underlayment Nails
Dimensions
Length | 1-1/4" |
Details
Item | Underlayment Nail |
Finish | Bright |
Shank Type | Ring |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 3 ft, Steel, Grade 2, Zinc Plated Finish (10317)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in Spring Steel, Plain Finish, 50 PK (TWWIS031-050BX)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK1000 (WWG-093-1000-LZ)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 10 in Shank, 3/4 in ID, Steel, Galvanized (N2003-10)
- PRO-FIT Nail Duplex Brt Dbl Hd 16D 1Lb (77198)
- PRO-FIT UNDERLAY NAIL 1-7/8"" 5# (0084125)
- PRO-FIT UNDERLAY NAIL 1-1/4"" 1# (0084078)
- PRO-FIT Nail Underlayment Rs 1-1/2 1Lb (84098)
- GRIP-RITE 4D 1-1/4 in. Underlayment Bright Steel Nail Flat Head 1 lb (114ATUL1)
- ZORO SELECT Underlayment Nail, 1/4 In., PK252 (106110178)
- ZORO SELECT Underlayment Nail, 13/64 In, PK536 (4NEZ7)
- Pro-Fit Underlayment Nails