Shop All Sinker Nails
Pro-Fit
Nail Snkr Vc 20D 3-3/4In 1Lb
Mfr # 65208
Zoro # G306709345
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vinyl Coated
- Size 20D
- Length 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 65208
- Zoro # G306709345
- UPC # 42928007242
- Country of Origin China
- Category Sinker Nails
Dimensions
Size | 20D |
Length | 3-3/4" |
Details
Item | Sinker Nail |
Finish | Vinyl Coated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04098)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx3" L, PK10 (2UJP5)
- BUILDRIGHT Wood Screw, #6, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 3500 PK (03447)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-6)
- PRO-FIT ProFIT 0065199 Sinker Nail, 3-1/4 in L, 9, Countersunk Head (65199)
- PRO-FIT Nail Joist Hdg 1-1/2 X 9 50Lb (96092)
- PRO-FIT ProFIT 0065189 Sinker Nail, 3-1/8 in L, 10, Countersunk Head (65189)
- PRO-FIT Sinker Nail 1-7/8" 6D 1# (0065138)
- PRO-FIT Nail Snkr Vc 16D 3-1/4In 5Lb (0065195)
- ZORO SELECT Sinker Nail, 16d x3-1/4 In L, PK305 (4NEU9)
- ZORO SELECT Sinker Nail, 10d x2-7/8 In L, PK104 (4NEU1)
- Pro-Fit Sinker Nails