Shop All Masonry Nails
Pro-Fit
Nail Msnry Fluted Ht 3 In 1Lb
Mfr # 29178
Zoro # G306713236
product price: $11.39
/ea
Sold in multiples of 2 for $22.78
$22.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Heat Treated
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 29178
- Zoro # G306713236
- UPC # 42928003275
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 3" |
Details
Material | Steel |
Finish | Heat Treated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Slotted Spanner Lock Nut, M45-1.50, Steel, Class 5, Blackened (450XSNA)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60584)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Alloy Steel, 2-1/2 in L, 100 PK (694284G)
- ZORO SELECT Binding Screw, 1/2"-13 Thd Sz, 316 Stainless Steel, Plain Finish (Z1546)
- PRO-FIT Masonry Nail Ftd2-1/2"1# (0029158)
- PRO-FIT Nail Masonry Hardcut 10D 5Lb (0093175)
- PRO-FIT Nail Masonry Hardcut 8D 50Lb (0093152)
- PRO-FIT Nail Masonry Hardcut 6D 50Lb (0093132)
- PRO-FIT 00 Nail, Fluted Concrete Nails, 6D, 2 in L, Steel, Brite, Flat Head, Fluted Shank, 1 lb (29138)
- PRO-FIT 00 Square Cut Nail, Concrete Cut Nails, 4D, 112 in L, Steel, Brite, Rectangular Head (93098)
- GRIP-RITE 2-1/2 in. Masonry Bright Steel Nail T-Head Head 1 lb (212TFMAS1)
- Pro-Fit Masonry Nails