Shop All Masonry Nails
Pro-Fit
Nail Msnry Fluted Ht 1-1/4 5Lb
Mfr # 0029075
Zoro # G406713235
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Heat Treated
- Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0029075
- Zoro # G406713235
- UPC # 42928003053
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 1-1/4" |
Details
Material | Steel |
Finish | Heat Treated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (M37020.080.0001)
- ZORO SELECT M4-0.70 x 20 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0020)
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 85 PK (54874)
- WALLCLAW ANCHORS WallClaw Anchors Wall Anchor, 2" L, Plastic, 60 lbs Tension Strength, 4 PK (PCK-WC4-YS)
- PRO-FIT Nail Masonry Hardcut 10D 5Lb (0093175)
- PRO-FIT Nail Msnry Fluted Ht 3 In 1Lb (29178)
- PRO-FIT Nail Masonry Hardcut 8D 50Lb (0093152)
- PRO-FIT 00 Square Cut Nail, Concrete Cut Nails, 4D, 112 in L, Steel, Brite, Rectangular Head (93098)
- PRO-FIT Masonry Nail Ftd2-1/2"1# (0029158)
- PRO-FIT Nail Masonry Hardcut 10D 1Lb (93178)
- ZORO SELECT Masonry Nail, Fluted, 3/4 In L, Pk280 (4NFA1)
- Pro-Fit Masonry Nails