Shop All Masonry Nails
Pro-Fit
Nail Masonry Sprl 2-1/2 25Lb
Mfr # 0029153
Zoro # G106693974
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0029153
- Zoro # G106693974
- UPC # 42928105542
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 2-1/2" |
Details
Material | Steel |
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 60 mm L, 50 PK (M01256.120.0060)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Steel Body, 1000 PK (SD32BS)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0014)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx30mm, PK10 (M51260.060.0030)
- PRO-FIT Nail Msnry Fluted Ht 3 In 1Lb (29178)
- PRO-FIT Nail Masonry Hardcut 8D 50Lb (0093152)
- PRO-FIT Nail Masonry Hardcut 10D 5Lb (0093175)
- PRO-FIT Square Cut Nail, Concrete Cut Nails, 8D, 212 in L, Steel (3078155)
- PRO-FIT Nail Masonry Hardcut 10D 1Lb (93178)
- PRO-FIT 00 Square Cut Nail, Concrete Cut Nails, 4D, 112 in L, Steel, Brite, Rectangular Head (93098)
- MAZE NAILS Lb 3"Flute Mas Rnd Nail (H61S-1)
- Pro-Fit Masonry Nails