Shop All Masonry Nails
Pro-Fit
Nail Masonry Hardcut 10D 5Lb
Mfr # 0093175
Zoro # G406693933
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 0093175
- Zoro # G406693933
- UPC # 42928010563
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 3" |
Details
Material | Steel |
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Galvanized Finish, 2 PK (Z8954D)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (9079968)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 250 PK (U34130.018.0066)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.025.0150)
- PRO-FIT Nail Masonry Hardcut 6D 50Lb (0093132)
- PRO-FIT Nail Masonry Hardcut 10D 50Lb (0093172)
- PRO-FIT Nail Masonry Hardcut 8D 50Lb (0093152)
- PRO-FIT 00 Nail, Fluted Concrete Nails, 6D, 2 in L, Steel, Brite, Flat Head, Fluted Shank, 1 lb (29138)
- PRO-FIT Masonry Nail Ftd2-1/2"1# (0029158)
- PRO-FIT Nail Masonry Hardcut 10D 1Lb (93178)
- HILLMAN Lb 9X1.5 Flute Mas Nail (461401)
- Pro-Fit Masonry Nails