Shop All Drywall Nails
Pro-Fit
Nail Drywl Vnyl Ctd 1-3/8 5Lb
Mfr # 0166085
Zoro # G006708488
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 1-3/8"
- Finish Vinyl Coated
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0166085
- Zoro # G006708488
- UPC # 42928113981
- Country of Origin China
- Category Drywall Nails
Dimensions
Length | 1-3/8" |
Details
Item | Drywall Nail |
Finish | Vinyl Coated |
Head Type | Flat |
Shank Type | Smooth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-153)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx4-1/2" L, PK10 (U39350.031.0450)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04104.087.0225)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 25 PK (U67021.025.0100)
- PRO-FIT Drywall Nail Brt1-5/8"1# (0061108)
- PROSOURCE Nail Panel Brown 1-5/8In 1Lb (NTP-161-PS)
- GRIP-RITE 1-3/8 in. Drywall Blued Steel Nail Flat Head 1 lb (138BLDW1)
- PROSOURCE Nail Panel 1-5/8In Black 6Oz (NTP-083-PS)
- PROSOURCE Nail Panel 1Inch White 6Oz Pk (NTP-073-PS)
- PROSOURCE Nail Panel 1Inch Black 6Oz Pk (NTP-074-PS)
- ZORO SELECT Drywall Nail, Cupped, 1 3/8 L, PK372 (4NEZ3)
- Pro-Fit Drywall Nails