Shop All Drywall Nails
Pro-Fit
Nail Drywl Rs Bry 1-1/4 5Lb
Mfr # 0061075
Zoro # G806708480
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4"
- Finish Bright
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0061075
- Zoro # G806708480
- UPC # 42928102664
- Country of Origin China
- Category Drywall Nails
Dimensions
Length | 1-1/4" |
Details
Item | Drywall Nail |
Finish | Bright |
Shank Type | Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/32" , Steel Zinc Plated Finish, 100 PK (U38210.015.0087)
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.512 in L, Zinc Alloy (908125-13)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01209.062.0400)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Steel Body, 35 PK (410824)
- PRO-FIT Drywall Nail Brt1-5/8"1# (0061108)
- PRO-FIT Nail Drywl Rs Bry 1-1/4 1Lb (61078)
- PROSOURCE Nail Panel Brown 1-5/8In 1Lb (NTP-161-PS)
- ZORO SELECT Drywall Nail, Cupped, 1 3/8 L, PK372 (4NEZ3)
- PROSOURCE Nail Panel 1-5/8In Dk Oak 6Oz (NTP-091-PS)
- GRIP-RITE 1-3/8 in. Drywall Blued Steel Nail Flat Head 1 lb (138BLDW1)
- PROSOURCE Nail Panel 1-5/8In Black 6Oz (NTP-083-PS)
- Pro-Fit Drywall Nails