Shop All Bent Bolt Anchors
Pro-Fit
L-Hook, 8" L, Hot Dipped Galvanized, 50 PK
Mfr # AG08
Zoro # G506912453
product price: $88.99
/pk 50, $1.78/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Body Length 8"
- Finish Hot Dipped Galvanized
- Anchor Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # AG08
- Zoro # G506912453
- UPC # 42928133460
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Body Length | 8" |
Anchor Dia. | 1/2 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Finish | Hot Dipped Galvanized |
Description
Anchor Bolt 3/8X8In Steel, 50PK, 50PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 8 PK (36291)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 4 PK (37547)
- HERITAGE Hitch Pin Round Handle, 5/8"x4-1/2", Zc (HP-0625-4500R)
- TORQUEMASTER Torquemaster Screw Anchor, Steel, 100 PK (54990)
- PRO-FIT L-Hook, 12" L, Galvanized (AG5812)
- PRO-FIT L-Hook, 50 PK (1/2X12)
- PRO-FIT L-Hook, 12" L, Hot Dipped Galvanized, 50 PK (AG12)
- ZORO SELECT J-Hook, 5/8"-11, 8" L, Carbon Steel Plain, 5 PK (5MWT9)
- MUTUAL INDUSTRIES L-Hook, 11" L, Hot Dipped Galvanized (7701-0-8)
- MUTUAL INDUSTRIES L-Hook, 11" L, Hot Dipped Galvanized (7701-0-6)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Plain, 25 PK (U17122.050.0800)
- Pro-Fit Bent Bolt Anchors