Shop All Bent Bolt Anchors
Pro-Fit
L-Hook, 8" L, Hot Dipped Galvanized, 50 PK
Mfr # 3/8X8
Zoro # G706912437
product price: $71.79
/pk 50, $1.44/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Body Length 8"
- Finish Hot Dipped Galvanized
- Anchor Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 3/8X8
- Zoro # G706912437
- UPC # 42928133330
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Body Length | 8" |
Anchor Dia. | 3/8 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Finish | Hot Dipped Galvanized |
Description
Anchor Bolt 1/2X8In Steel, 50PK, 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45541)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3 in Bore Dia., 10 PK (HO-300ST ZD)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (N04104.043.0350)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (U04104.112.0750)
- PRO-FIT L-Hook, 8" L, Hot Dipped Galvanized, 50 PK (AG08)
- PRO-FIT L-Hook, 12" L, Galvanized (AG5812)
- PRO-FIT L-Hook, 12" L, Hot Dipped Galvanized, 50 PK (AG12)
- PRO-FIT L-Hook, 50 PK (1/2X12)
- ZORO SELECT J-Hook, 5/8"-11, 8" L, Carbon Steel Plain, 5 PK (5MWT9)
- GRIP-RITE L-Hook, 8" L, Steel Hot Galvanized, 50 PK (128GAB50)
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Plain (45198)
- Pro-Fit Cast-In Anchors