Shop All Bent Bolt Anchors
Pro-Fit
L-Hook, 8" L, Hot Dipped Galvanized, 50 PK
Mfr # 1/2X8
Zoro # G906912589
product price: $66.69
/pk 50, $1.33/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Body Length 8"
- Finish Hot Dipped Galvanized
- Anchor Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 1/2X8
- Zoro # G906912589
- UPC # 42928133231
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Body Length | 8" |
Anchor Dia. | 1/2 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Finish | Hot Dipped Galvanized |
Description
Anchor Bolt 1/2X6In Steel, 50PK, 50PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, 7/16"-20, Steel, Chome Plated, 0.915 H, 5 PK (MPB111)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 25 PK (FHS100206-025P1)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 10 PK (M01241.180.0120)
- TE-CO Coupling Nut, 1/4"-20, Steel, Grade 5, Black Oxide, 5/8 in Lg, 1/2 in Hex Wd (41501)
- PRO-FIT L-Hook, 50 PK (1/2X12)
- PRO-FIT L-Hook, 12" L, Hot Dipped Galvanized, 50 PK (AG12)
- PRO-FIT L-Hook, 12" L, Galvanized (AG5812)
- PRO-FIT L-Hook, 8" L, Hot Dipped Galvanized, 50 PK (AG08)
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Hot Dipped Galvanized (45207)
- ZORO SELECT L-Hook, 5/8"-11, 10" L, Carbon Steel Hot Dipped Galvanized (45215)
- ZORO SELECT J-Hook, 5/8"-11, 5" L, Carbon Steel Plain, 10 PK (5MWT7)
- Pro-Fit Bent Bolt Anchors