Shop All Bent Bolt Anchors
Pro-Fit
L-Hook, 8" L, Hot Dipped Galvanized, 25 PK
Mfr # AG5808
Zoro # G307071823
product price: $97.79
/pk 25, $3.91/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Body Length 8"
- Finish Hot Dipped Galvanized
- Anchor Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # AG5808
- Zoro # G307071823
- UPC # 42928133538
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Body Length | 8" |
Anchor Dia. | 5/8 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Finish | Hot Dipped Galvanized |
Description
Anchor Bolt 1/2X12In Hot Glv, 50PK, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-5/16TWK)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37180.075.0001)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 1/4 in Inside Dia (31943)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK (3AUL7)
- PRO-FIT L-Hook, 8" L, Hot Dipped Galvanized, 50 PK (AG08)
- PRO-FIT L-Hook, 12" L, Galvanized (AG5812)
- PRO-FIT L-Hook, 50 PK (1/2X12)
- PRO-FIT L-Hook, 12" L, Hot Dipped Galvanized, 50 PK (AG12)
- ZORO SELECT L-Hook, 1"-8, 12" L, Carbon Steel Hot Dipped Galvanized (45120)
- GRIP-RITE L-Hook, 6" L, Steel Hot Galvanized, 50 PK (126GAB50)
- ZORO SELECT L-Hook, 1"-8, 24" L, Carbon Steel Hot Dipped Galvanized (45231)
- Pro-Fit Cast-In Anchors