Shop All Bent Bolt Anchors
Pro-Fit
L-Hook, 6" L, Hot Dipped Galvanized
Mfr # AG06
Zoro # G507098873
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Body Length 6"
- Finish Hot Dipped Galvanized
- Anchor Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # AG06
- Zoro # G507098873
- UPC # 42928133453
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Body Length | 6" |
Anchor Dia. | 1/2 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Finish | Hot Dipped Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 25 PK (U51738.043.0001)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 5 PK (32864)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04110.240.0070)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Plastic Bin Assortment (T24PL88)
- PRO-FIT L-Hook, 12" L, Galvanized (AG5812)
- PRO-FIT L-Hook, 12" L, Hot Dipped Galvanized, 50 PK (AG12)
- PRO-FIT L-Hook, 8" L, Hot Dipped Galvanized, 50 PK (AG08)
- PRO-FIT L-Hook, 50 PK (1/2X12)
- HILLMAN 5/8 in. D X 16 in. L Steel Round Head Anchor Bolts 10 pk (260387)
- ZORO SELECT L-Hook, 1"-8, 24" L, Carbon Steel Hot Dipped Galvanized (45231)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Plain (45197)
- Pro-Fit Bent Bolt Anchors