Shop All Bent Bolt Anchors
Pro-Fit
L-Hook, 12" L, Galvanized
Mfr # AG5812
Zoro # G207385839
product price: $8.99
/ea
Sold in multiples of 25 for $224.75
$224.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Finish Galvanized
- Anchor Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # AG5812
- Zoro # G207385839
- UPC # 42928133552
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Body Length | 12" |
Anchor Dia. | 5/8 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Finish | Galvanized |
Description
Preformed bolt designed for anchoring to concrete in all construction work Hold securely and permanently because of the angle design Designed for all types of anchoring to poured concrete
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51530.050.0250)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0150)
- MIDWEST FASTENER Lag Screw, 1/4 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01296)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (38407)
- PRO-FIT L-Hook, 50 PK (1/2X12)
- PRO-FIT L-Hook, 8" L, Hot Dipped Galvanized, 50 PK (AG08)
- PRO-FIT L-Hook, 12" L, Hot Dipped Galvanized, 50 PK (AG12)
- MIDWEST FASTENER L-Hook, 5/8"-11, 8" L, Steel Hot Dipped Galvanized, 10 PK (09410)
- ZORO SELECT L-Hook, 5/8"-11, 8" L, Carbon Steel Hot Dipped Galvanized (45214)
- HILLMAN L-Hook, 8" L, Galvanized (5403464)
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Hot Dipped Galvanized (45225)
- Pro-Fit Cast-In Anchors