Shop All Bent Bolt Anchors
Pro-Fit
L-Hook, 10" L, Hot Dipped Galvanized, 50 PK
Mfr # AG10
Zoro # G107070330
product price: $106.99
/pk 50, $2.14/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Body Length 10"
- Finish Hot Dipped Galvanized
- Anchor Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # AG10
- Zoro # G107070330
- UPC # 42928133477
- Country of Origin China
- Category Bent Bolt Anchors
Dimensions
Body Length | 10" |
Anchor Dia. | 1/2 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Finish | Hot Dipped Galvanized |
Description
Anchor Bolt 1/2X8In Hot Glv, 50PK, 50PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 5 PK (Z8848)
- TEKS #10 x 1-7/16 in Phillips Flat Machine Screw (21380)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 44 mm Shaft Dia, 25 PK (M36000.044.0001)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0200)
- PRO-FIT L-Hook, 8" L, Hot Dipped Galvanized, 50 PK (AG08)
- PRO-FIT L-Hook, 50 PK (1/2X12)
- PRO-FIT L-Hook, 12" L, Galvanized (AG5812)
- PRO-FIT L-Hook, 12" L, Hot Dipped Galvanized, 50 PK (AG12)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Plain (45182)
- ZORO SELECT L-Hook, 3/4"-10, 8" L, Carbon Steel Plain (45193)
- HILLMAN L-Hook, 8" L, Galvanized (5403464)
- Pro-Fit Bent Bolt Anchors